This item is Discontinued.

Brady Caution Sign, 20" Height, 14" Width, Fiberglass, Rectangle, English 144299

Caution Sign, 20" Height, 14" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 144299
  • Zoro # G7372570
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144299
Zoro #
G7372570
UPC #
754473969646
Country of Origin
United States

Dimensions

Height
20 in
Width
14 in
Thickness
0.098 in

Details

Operating Temp. Range
-40 Degrees to 194 Degrees F
Double-Sided
No
Sign Shape
Rectangle
Legend Style
Symbol and Text
Sign Background Color
White
Header Background Color
Yellow
OSHA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Legend Color
Black, Yellow
Printed Language
English
Sign Material
Fiberglass
Glow-in-the-Dark
No
Header
Caution
UV Resistant
No
Sign Mounting Style
With Mounting Holes
Item
Caution Sign
Legend
Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur.
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Sign Legend Text Color
Black, Yellow

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.