Caution Sign, 14X10", BK/YEL, Bilingual, 39086
Mfr # 39086
Zoro # G7398531
product price: $14.75
/eaKey Features
Header
Caution/Precaucion
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39086
Zoro #
G7398531
UPC #
754473390860
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Caution Sign
Header
Caution/Precaucion
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution/Precaucion, Legend Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.