Caution Sign, 14X10", Bk/Yel, Eng, Text, 65576
Mfr # 65576
Zoro # G7418892
product price: $34.99
/eaKey Features
Header
Caution
Legend
When Throwing Switch Use Left Hand and Turn Face Away
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65576
Zoro #
G7418892
UPC #
754473655761
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.098"
Details
Item
Caution Sign
Header
Caution
Legend
When Throwing Switch Use Left Hand and Turn Face Away
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Facility, Height 14 In., Width 10 In., Sign Material Fiberglass, Header Caution, Legend When Throwing Switch Use Left Hand And Turn Face Away, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.