Caution Sign, 14" Height, 10" Width, Polyester, Rectangle, English, Spanish (Discontinued)
- Mfr # 125462
- Zoro # G7385310
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
125462
Zoro #
G7385310
UPC #
754473731113
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.010"
Details
Item
Caution Sign
Header
Caution/Precaucion
Legend
This Space Must Be Kept Clear At All Times/Mantene
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Keep Clear, Height 14 In., Width 10 In., Sign Material Polyester, Header Caution/Precaucion, Legend This Space Must Be Kept Clear At All Times/Mantene, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.