Caution Sign, 20" W, 14" H, English, Fiberglass, Yellow
Mfr # 76006
Zoro # G7427767
product price: $52.65
/eaKey Features
Header
Caution
Legend
No Legend
Width
20"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76006
Zoro #
G7427767
UPC #
754473760069
Country of Origin
United States
Dimensions
Width
20"
Height
14"
Thickness
0.098"
Details
Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Legend Style
Blank
OSHA Compliant
No
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Description
Caution Sign, Sign Subject Matter Caution, Height 14 in, Width 20 in, Sign Material Fiberglass, Header Caution, Legend Caution Blank Sign With OSHA Header, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.