This item is Discontinued.

Brady Caution, Do Not Watch Arc. Vision Damage May Occur., 14 in W x 20 in H, Rectangle, Fiberglass 144241

Caution, Do Not Watch Arc. Vision Damage May Occur., 14 in W x 20 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 144241
  • Zoro # G9400386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144241
Zoro #
G9400386
UPC #
754473968854
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Watch Arc. Vision Damage May Occur.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Legend/Background Color
Black/Yellow on White
Material
Fiberglass
Language
English
Background Color
White
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Watch Arc. Vision Damage May Occur., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.