Caution Sign, 20X14", BK/Yel, Eng, Text, 65917
Mfr # 65917
Zoro # G7361763
product price: $53.99
/eaKey Features
Header
Caution
Legend
Protective Equipment Required Affix Pictograms Here
Height
20 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65917
Zoro #
G7361763
UPC #
754473659172
Country of Origin
United States
Dimensions
Width
14 in
Height
20 in
Thickness
0.098 in
Details
Item
Caution Sign
Header
Caution
Legend
Protective Equipment Required Affix Pictograms Here
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 20 in, Width 14 in, Sign Material Fiberglass, Header Caution, Legend Protective Equipment Required Affix Pictograms Here, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.