
Caution Sign, 3-1/2" H, 10" W, Polyester, Rectangle, English, 85147
Mfr # 85147
Zoro # G8621398
product price: $9.19
/eaKey Features
Header
No Header
Legend
Watch Your Step
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85147
Zoro #
G8621398
UPC #
754473851477
Country of Origin
United States
Dimensions
Width
10"
Height
3-1/2"
Thickness
0.010"
Details
Item
Caution Sign
Header
No Header
Legend
Watch Your Step
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Header No Header, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.