Caution, Watch Your Step. Falls Can Result In Injury., 5" W x 3-1/2" H, Rectangle, Polyester
Mfr # 144777
Zoro # G7364292
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Header
Caution
Legend
Watch Your Step. Falls Can Result In Injury.
Width
5"
Height
3-1/2"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144777
Zoro #
G7364292
UPC #
754473991593
Country of Origin
United States
Dimensions
Width
5"
Height
3-1/2"
Thickness
0.010"
Details
Item
Caution Sign
Header
Caution
Legend
Watch Your Step. Falls Can Result In Injury.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Sign Legend Text Color
Black, Yellow
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Watch Your Step. Falls Can Result In Injury., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.