Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 106039
Mfr # 106039
Zoro # G8451961
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Header
Caution
Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Height
3 1/2 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106039
Zoro #
G8451961
UPC #
662820658139
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.010 in
Details
Item
Caution Sign
Header
Caution
Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
ANSI Compliant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black
Legend Style
Symbol and Text
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Header Caution, Legend Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.