Caution Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English
Mfr # 143912
Zoro # G7411387
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Header
Caution
Legend
Pinch Point Keep Hands Clear Moderate Injury Could Result
Width
5 in
Height
3 1/2 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143912
Zoro #
G7411387
UPC #
754473965518
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Description
Caution Sign, Rectangle, English, Sign Legend Pinch Point Keep Hands Clear Moderate Injury Could Result
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.