Caution Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English
Mfr # 83883
Zoro # G1212800
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Header
Caution
Height
3 1/2 in
Sign Shape
Rectangle
Printed Language
English
Sign Background Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83883
Zoro #
G1212800
UPC #
754473838836
Country of Origin
Mexico
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.010 in
Details
Item
Caution Sign
Header
Caution
Legend
Pinch Point Keep Hands Clear
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Keep Hands Clear, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Header Caution, Legend Pinch Point Keep Hands Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.