This item is Discontinued.

Brady Caution, Do Not Operate Without Guards Machines. May Cause Injury., 5" W x 3-1/2" H, Rectangle 143957

Caution, Do Not Operate Without Guards Machines. May Cause Injury., 5" W x 3-1/2" H, Rectangle (Discontinued)

  • Mfr # 143957
  • Zoro # G1843591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143957
Zoro #
G1843591
UPC #
754473965969
Country of Origin
United States

Dimensions

Width
5"
Height
3-1/2"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards Machines. May Cause Injury.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Background Color
White
Language
English
Legend Color
Black, Yellow
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Subject Matter
Machine & Operational
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Material
Polyester
Legend/Background Color
Black/Blue/Yellow on White
Header Background Color
Yellow
Mounting Style
Adhesive-Backed
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text and Symbol
Sign Legend Text Color
Black, Yellow

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Do Not Operate Without Guards Machines. May Cause Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.