Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 x 3-1/2 In., Polyester

  • Mfr # 83923

  • Zoro # G6226114


product price: $2.85
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83923
Zoro #
G6226114
UPC #
754473839239
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
OSHA Compliant
Yes
Material
Polyester
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Yellow
Subject Matter
Personal Protection
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Legend/Background Color
Black/Yellow on White
Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Mounting Style
Adhesive-Backed
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Color
Black on Yellow
Type
Alert Signs
Product Type
Caution Sign
Shape
Rectangle

Description

Caution Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.