Caution Sign, 3-1/2" Height, 5" Width, Polyester, Rectangle, English (Discontinued)
- Mfr # 144777
- Zoro # G1827738
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144777
Zoro #
G1827738
UPC #
754473991593
Country of Origin
United States
Dimensions
Width
5"
Height
3-1/2"
Thickness
0.010"
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Watch Your Step. Falls Can Result In Injury., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.