Caution Sign, 7" H, 10" W, Fiberglass, Rectangle, English, 122848
Mfr # 122848
Zoro # G7436243
product price: $26.19
/eaKey Features
Header
Caution
Legend
Watch for Lift Trucks
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122848
Zoro #
G7436243
UPC #
754473718121
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.098"
Details
Item
Caution Sign
Header
Caution
Legend
Watch for Lift Trucks
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Green
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Fiberglass, Header Caution, Legend Watch For Lift Trucks, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.