Zoro Homepage

Caution Sign, 7" H, 10" W, Fiberglass, Rectangle, English, 74680

  • Mfr # 74680

  • Zoro # G8614982


product price: $26.19
/ea

Key Features

Header
Caution
Legend
Use Handrail
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74680
Zoro #
G8614982
UPC #
754473746803
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Caution Sign
Header
Caution
Legend
Use Handrail
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Header Background Color
Black
ANSI Compliant
No
Legend Style
Text
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Fiberglass, Header Caution, Legend Use Handrail, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products