Zoro Homepage

Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, 129079

  • Mfr # 129079

  • Zoro # G7403757


product price: $9.55
/ea

Key Features

Header
Caution
Legend
Watch Your Step Use Handrail
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129079
Zoro #
G7403757
UPC #
754473779931
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Watch Your Step Use Handrail
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ASTM D 1593
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Watch Your Step Use Handrail, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.