Zoro Homepage

Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, 144726

  • Mfr # 144726

  • Zoro # G7418728


product price: $9.55
/ea

Key Features

Header
Caution
Legend
Not A Step
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144726
Zoro #
G7418728
UPC #
754473990640
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Not A Step, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.