
Caution Sign, 7" H, 10" W, Polyester, Rectangle, English, 122696
Mfr # 122696
Zoro # G8409989
product price: $9.19
/eaKey Features
Header
Caution
Legend
Floor Slippery When Wet
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122696
Zoro #
G8409989
UPC #
754473716523
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.010"
Details
Item
Caution Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Floor Slippery When Wet, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.