Zoro Homepage

Caution Sign, 7" H, 10" W, Polyester, Rectangle, English, 85604

  • Mfr # 85604

  • Zoro # G8451060


product price: $9.19
/ea

Key Features

Header
Caution
Legend
Wet Floors Be Careful
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85604
Zoro #
G8451060
UPC #
754473856045
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution
Legend
Wet Floors Be Careful
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Wet Floors Be Careful, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.