Caution, Stand Clear of Swing Radius, 10" W x 7" H, Rectangle, Aluminum
Mfr # 127692
Zoro # G7403109
product price:Â $15.49
/eaKey Features
Header
Caution
Height
7"
Sign Shape
Rectangle
Printed Language
English
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127692
Zoro #
G7403109
UPC #
754473761103
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Details
Item
Caution Sign
Header
Caution
Legend
Stand Clear of Swing Radius
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Stand Clear Of Swing Radius, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.