Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 102460

  • Mfr # 102460

  • Zoro # G2677604


product price: $25.19
/ea

Key Features

Header
Caution
Legend
Forklift Traffic Keep Clear
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102460
Zoro #
G2677604
UPC #
754473009885
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in

Details

Item
Caution Sign
Header
Caution
Legend
Forklift Traffic Keep Clear
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
Yes
UV Resistant
No
Background Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Material
Aluminum
Subject Matter
Lift Truck
Double-Sided
No
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
Language
English
Sign Legend Text Color
Black
Color
Yellow
Shape
Rectangle
Glow In The Dark
Yes
Type
Photoluminescent, Fluorescent, Reflective
Product Type
Caution Sign
Finish
Glossy

Description

Caution Sign, Rectangle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.