Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 124725
Mfr # 124725
Zoro # G7398653
product price: $14.85
/eaKey Features
Header
Caution
Legend
Unauthorized Personnel keep Out
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124725
Zoro #
G7398653
UPC #
754473723064
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Caution Sign
Header
Caution
Legend
Unauthorized Personnel keep Out
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
No
Standards
ASTM D 1593
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.