Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143818

  • Mfr # 143818

  • Zoro # G8412411


product price: $14.85
/ea

Key Features

Header
Caution
Legend
Hot. Surface Do Not Touch.
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143818
Zoro #
G8412411
UPC #
754473964580
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot. Surface Do Not Touch.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Legend Color
Black
Legend/Background Color
Black/Red/Yellow on White
Language
English
Material
Aluminum
Mounting Style
With Mounting Holes
Subject Matter
Hot
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hot. Surface Do Not Touch., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.