Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 46464

  • Mfr # 46464

  • Zoro # G7369472


product price: $14.85
/ea

Key Features

Header
Caution
Legend
Hot Surface Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46464
Zoro #
G7369472
UPC #
754473464646
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface Do Not Touch
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Yellow
Legend Style
Symbol and Text
Legend/Background Color
Black/Red and Yellow on White
Material
Aluminum
Subject Matter
Instruction
Legend Color
Black
Language
English
Mounting Style
With Mounting Holes
Background Color
Black, Red, Yellow
Sign Legend Text Color
Black
Shape
Rectangle

Description

Caution Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Hot Surface Do Not Touch, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.