Caution Sign, 7 in H, 10 in W, Fiberglass, Rectangle, English, 106053
Mfr # 106053
Zoro # G7376868
product price:Â $26.19
/eaKey Features
Header
Caution
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106053
Zoro #
G7376868
UPC #
662820658276
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Caution Sign
Header
Caution
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
Header Background Color
Yellow
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Fiberglass, Header Caution, Legend Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.