Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, 129235
Mfr # 129235
Zoro # G8462419
product price: $9.55
/eaKey Features
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129235
Zoro #
G8462419
UPC #
754473783051
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Magenta
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Pink
Sign Legend Text Color
Pink
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend N.O.R.M. Naturally Occurring Radioactive Material, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.