Shop BRADY
See all product information
Create Account
Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, 144533
- Mfr # 144533
- Zoro # G7430040
product price:Â
$
9.55
/ea
Key Features
Header
Caution
Legend
Laser Area. Vision Damage May Result.
Width
10 in
Height
7 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144533
- Zoro #
- G7430040
- UPC #
- 754473986711
- Country of Origin
- United States
- Item
- Radiation & Laser Sign
- Header
- Caution
- Legend
- Laser Area. Vision Damage May Result.
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Header Background Color
- Yellow
- Legend Style
- Symbol and Text
- Double-Sided
- No
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Header Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.059 in
Description
Caution Sign, Sign Subject Matter Laser Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Laser Area. Vision Damage May Result., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.