This item is Discontinued.

Brady Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 125977 125977

This item is Discontinued.

Brady

Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 125977 (Discontinued)

Mfr # 125977
Zoro # G8628851
UPC # 754473741235
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125977
Zoro #
G8628851
UPC #
754473741235
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Fumes May Be Present
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Fumes May Be Present, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.