Zoro Homepage

Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 145262

  • Mfr # 145262

  • Zoro # G7405787


product price: $9.55
/ea

Key Features

Header
Caution
Legend
Very Hot Water. Burns Or Injury May Occur.
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145262
Zoro #
G7405787
UPC #
754473542245
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Very Hot Water. Burns Or Injury May Occur.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Header Background Color
Yellow
Header Legend Color
Black
Background Color
White
Language
English
Subject Matter
Hot
Legend Color
Black
Mounting Style
With Mounting Holes
Material
polystyrene
Legend/Background Color
Black/Yellow on White
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Very Hot Water. Burns Or Injury May Occur., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products