Zoro Homepage

Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 25418

  • Mfr # 25418

  • Zoro # G7361197


product price: $9.55
/ea

Key Features

Header
Caution
Legend
Asbestos-Hazardous Do Not Disturb Without Proper Training And Equipment
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25418
Zoro #
G7361197
UPC #
754473254186
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Asbestos-Hazardous Do Not Disturb Without Proper Training And Equipment
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Asbestos-Hazardous Do Not Disturb Without Proper Training And Equipment, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.