Zoro Homepage

Caution Sign, 7 in H, 10 in W, Polyester, Rectangle, 129158

  • Mfr # 129158

  • Zoro # G7375459


product price: $9.19
/ea

Key Features

Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129158
Zoro #
G7375459
UPC #
754473781699
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.