
Caution Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 102465
Mfr # 102465
Zoro # G8417372
product price: $25.69
/eaKey Features
Header
Caution
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102465
Zoro #
G8417372
UPC #
754473009939
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Details
Item
Hot Surface Sign
Header
Caution
Legend
Hot
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Description
Caution Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Hot, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.