Zoro Homepage

Caution Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 126938

  • Mfr # 126938

  • Zoro # G8462507


product price: $9.19
/ea

Key Features

Header
Caution
Legend
Buried Cable Call Before Digging ____-____-____
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126938
Zoro #
G8462507
UPC #
754473752095
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Buried Cable Call Before Digging ____-____-____
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Yellow
Legend Style
Symbol and Text
Header Background Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Buried Cable Call Before Digging ____-____-____, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.