Zoro Homepage
This item is Discontinued.
Brady Caution Sign, 7 in H, 10 in W, Rectangle, English, 102469 102469

Caution Sign, 7 in H, 10 in W, Rectangle, English, 102469 (Discontinued)

  • Mfr # 102469
  • Zoro # G8481739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102469
Zoro #
G8481739
UPC #
754473009977
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in

Details

Item
Caution Sign
Header
Caution
Legend
Chemical Storage Area
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black, Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Chemical Storage Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.