Zoro Homepage

Caution Sign, 7 in H, 10 in W, Rectangle, English, 41261

  • Mfr # 41261

  • Zoro # G7375249


product price: $14.85
/ea

Key Features

Header
Caution
Legend
Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41261
Zoro #
G7375249
UPC #
754473412616
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Asbestos Cancer And Lung Disease Hazard Do Not Disturb Without Proper Training And Equipment, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.