Zoro Homepage

Caution Sign, 7 in H, 7 in W, Polyester, Diamond, No Text, 88513

  • Mfr # 88513

  • Zoro # G8636560


product price: $8.59
/ea

Key Features

Header
No Header
Legend
No Legend
Width
7 in
Height
7 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88513
Zoro #
G8636560
UPC #
754473885137
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.010 in

Details

Item
Hot Surface Sign
Header
No Header
Legend
No Legend
Sign Shape
Diamond
Sign Material
Polyester
Printed Language
No Text
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Legend Style
Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 7 in, Sign Material Polyester, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.