Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 125892
Zoro # G8648442
product price: $14.29
/eaKey Features
Header
Caution
Height
7 in
Sign Shape
Rectangle
Printed Language
English
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125892
Zoro #
G8648442
UPC #
754473740368
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Caution Sign
Header
Caution
Legend
Arc Welding
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Welding Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Arc Welding, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.