Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 126090
Zoro # G8636183
product price: $14.29
/eaKey Features
Header
Caution
Height
7 in
Sign Shape
Rectangle
Printed Language
English
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126090
Zoro #
G8636183
UPC #
754473742447
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Caution Sign
Header
Caution
Legend
Welding Area
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Welding Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Welding Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.