This item is Discontinued.

Brady Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English 129180

This item is Discontinued.

Brady

Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

Mfr # 129180
Zoro # G8409690
UPC # 754473782238
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129180
Zoro #
G8409690
UPC #
754473782238
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.