Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English

  • Mfr # 144993

  • Zoro # G7375623


product price: $14.85
/ea

Key Features

Header
Caution
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144993
Zoro #
G7375623
UPC #
754473999001
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
OSHA Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Eye And Glove Protection Must Be Worn When Handling Chemicals, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.