This item is Discontinued.

Brady Caution Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English 122830

This item is Discontinued.

Brady

Caution Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English (Discontinued)

Mfr # 122830
Zoro # G7385898
UPC # 754473717940
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122830
Zoro #
G7385898
UPC #
754473717940
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Pinch Point Keep Hands Clear
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Fiberglass, Header Caution, Legend Pinch Point Keep Hands Clear, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.