This item is Discontinued.

Brady Caution Sign, 7 in Height, 10 in Width, Paper, Rectangle, English 116043

This item is Discontinued.

Brady

Caution Sign, 7 in Height, 10 in Width, Paper, Rectangle, English (Discontinued)

Mfr # 116043
Zoro # G8636253
UPC # 754473186869
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116043
Zoro #
G8636253
UPC #
754473186869
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.060 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Sign Shape
Rectangle
Sign Material
Paper
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Paper, Header Caution, Legend Hearing Protection Must Be Worn While Working In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.