Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 125893

  • Zoro # G7432822


product price: $9.55
/ea

Key Features

Header
Caution
Legend
Arc Welding
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125893
Zoro #
G7432822
UPC #
754473740375
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Description

Caution Sign, Rectangle, English, Sign Legend Arc Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.