Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 144274

  • Zoro # G8462382


product price: $9.79
/ea

Key Features

Header
Caution
Legend
Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs.
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144274
Zoro #
G8462382
UPC #
754473969325
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Sign Header
Caution
Sign Header Text Color
Black
Sign Legend
Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs.
Glow In The Dark
No

Description

Caution Sign, Rectangle, English, Sign Legend Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.