Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 144951
Zoro # G7405522
product price: $9.55
/eaKey Features
Header
Caution
Legend
Corrosive Materials. Wear Required Protection.
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144951
Zoro #
G7405522
UPC #
754473997328
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Caution Sign
Header
Caution
Legend
Corrosive Materials. Wear Required Protection.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
No
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Corrosive Materials. Wear Required Protection., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.