Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, Spanish
Mfr # 124912
Zoro # G7407850
product price: $9.55
/eaKey Features
Header
Precaucion
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124912
Zoro #
G7407850
UPC #
754473725242
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Caution Sign
Header
Precaucion
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Header Precaucion, Legend Debe Haber Un Espacio De 1 M Delante De Este Panel, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.