Caution Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 84794
Zoro # G8451587
product price: $9.19
/eaKey Features
Header
Caution
Height
7 in
Sign Shape
Rectangle
Printed Language
English
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84794
Zoro #
G8451587
UPC #
754473847944
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Caution Sign
Header
Caution
Legend
High Noise Level Area
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend High Noise Level Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.