Caution Sign, 7 in Height, 10 in Width, Polyester, Rectangle, Spanish
Mfr # 89001
Zoro # G7393640
product price: $9.29
/eaKey Features
Header
Precaucion
Legend
No Legend
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89001
Zoro #
G7393640
UPC #
754473890018
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Caution Sign
Header
Precaucion
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Standards
ASTM D 2979
Legend Style
Text
Header Background Color
Black
Description
Caution Sign, Sign Subject Matter Caution, Height 7 in, Width 10 in, Sign Material Polyester, Header Precaucion, Legend No Legend, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.